Shop PRIMELINE TOOLS
See all product information
Create Account
Steel, Mirrored Wardrobe Door Roller Assembly, for Cox Doors (Single Pack)
Mfr # N 6817
Zoro # G3342847
product price:Â
$
9.99
/ea
Key Features
Length (In.)
2 7/16 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door Bottom
Material
Steel, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6817
- Zoro #
- G3342847
- UPC #
- 049793068170
- Country of Origin
- China
Dimensions
- Length (In.)
- 2 7/16 in
- Width (In.)
- 3 3/4 in
- Height (In.)
- 9 5/16 in
- Max. Wheel Dia. (In.)
- 1 1/8 in
- Wheel Diameter
- 1 1/2 in
- Shaft Length
- 1-23/64 in
- Depth (In.)
- 1 23/64 in
- Outside Dia.
- 1 1/8 in
- Roller Width/Dia. (In.)
- 7/8 in
- Mounting Hole Size (In.)
- 3/16 in
- Inside Dia.
- 1/4 in
- Overall Width
- 3 3/4 in
- Mounting Hole Size
- 3/16 in
- Wheel Width
- 7/8 in
- Overall Length
- 2 7/16 in
- Overall Depth
- 1 3/8 in
- Wire Rope Length
- 2 7/16 in
- Length
- 2 7/16 in
Description
Mirror Door Roller, Sliding Door, Max. Weight (Lb.) 60, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 1-23/64 In., Length (In.) 3-3/4, Height (In.) 9-5/16, Width (In.) 3-3/4, Depth (In.) 1-23/64, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.