Shop PRIMELINE TOOLS
See all product information
Create Account
Sliding Mirror Door Diecast Pull, 3 in. Long, Chrome (Single Pack)
Mfr # N 6973
Zoro # G3343720
product price:Â
$
16.69
/ea
Key Features
Length (In.)
3 in
For Use With
Closet Doors
Mounting
Door
Material
Die Cast
Includes
Pressure Sensitive Adhesive Backing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6973
- Zoro #
- G3343720
- UPC #
- 049793069733
- Country of Origin
- United States
Dimensions
- Length (In.)
- 3 in
- Width (In.)
- 3 13/16 in
- Mounting Hole Size (In.)
- 3/16 in
- Shaft Length
- 5/8 in
- Depth (In.)
- 5/8 in
- Height (In.)
- 7 7/16 in
- Roller Width/Dia. (In.)
- No Roller
- Overall Length
- 3 in
- Overall Depth
- 5/8 in
- Mounting Hole Size
- 3/16 in
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 3 in
Description
Mirror Door Roller, Sliding Door, Max. Weight (Lb.) N/A, Nylon, White, Unfinished Finish, Shaft Length 5/8 In., Length (In.) 3-53/64, Height (In.) 7-7/16, Width (In.) 3-13/16, Depth (In.) 5/8, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.