Shop PRIMELINE TOOLS

3 in. Brass Oblong Closet Door Finger Pull (2 Pack)

  • Mfr # N 7138

  • Zoro # G3343982


product price:  $8.29
/pr

Key Features

Length (In.)
3 in
Width (In.)
3 51/64 in
For Use With
Closet Doors
Mounting
Door
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 7138
Zoro #
G3343982
UPC #
049793971388
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3 in
Width (In.)
3 51/64 in
Shaft Length
29/32 in
Depth (In.)
29/32 in
Mounting Hole Size (In.)
3/16 in
Roller Width/Dia. (In.)
No Roller
Height (In.)
5 13/32 in
Cutout Width
1 in
Cutout Length
3 in
Overall Length
3 1/4 in
For Surface Thickness - Maximum
1 3/4 in
Cutout Depth
3/8 in
Overall Width
1 3/8 in
Wire Rope Length
3 1/4 in

Details

For Use With
Closet Doors
Mounting
Door
Material
Brass
Includes
(2) Handles and Fasteners
Finish
Polished Brass
Color
Gold
Type
Sliding Door
Requires
Hardware
Hardware
Included
Bearings
Steel
Category Type
Closet Door Hardware
Construction
Steel
Number of Wheels
0
Item
Tray Pull
Locking
Non-Locking
Count
2
Product Type
Tray Pull Handle
Projection Type
Recessed
Projection
1/16 in
Projection - Folded
1/16 in
Includes Hardware
Hardware Included
Tray Shape
Oblong
ANSI/BHMA Finish
Bright Brass, Clear Coated
Folding Type
Fixed
Handle Shape
Tray
Load Rating
Not Load Rated

Description

Tray Pull, Sliding Door, Brass, Gold, Polished Brass Finish, Shaft Length 29/32 in, Length (In.) 3 in, Height (In.) 5 13/32 in, Width (In.) 3 51/64 in, Depth (In.) 29/32 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Doors, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.