Shop PRIMELINE TOOLS

Closet Door Pull with 1-3/8 in. Solid Brass, Classic Bronze (2 Pack)

  • Mfr # N 7343

  • Zoro # G3344588


product price: 
$
11.69
/pr

Key Features

Length (In.)
3 1/4 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 7343
Zoro #
G3344588
UPC #
049793073433
Country of Origin
Taiwan, Province of China
For Use With
Closet Doors
Mounting
Door
Material
Brass
Includes
(2) Handles and Fasteners
Finish
Aged Bronze
Color
Brown
Bearings
Steel
Construction
Steel
Requires
Hardware
Item
Tray Pull
Type
Sliding Door
Category Type
Closet Door Hardware
Hardware
Included
Number of Wheels
0
Product Type
Tray Pull Handle
Load Rating
Not Load Rated
Projection Type
Recessed
Handle Shape
Tray
Count
2
Projection - Folded
3/8 in
Folding Type
Fixed
Locking
Non-Locking
ANSI/BHMA Finish
Light Oxidized Satin Bronze Bright Relieved, Clear Coated
Includes Hardware
Hardware Included
Tray Shape
Oblong
Projection
1/16 in

Description

Tray Pull, Sliding Door, Brass, Brown, Aged Bronze Finish, Shaft Length 61/64 in, Length (In.) 3 1/4 in, Height (In.) 5 13/32 in, Width (In.) 3 3/4 in, Depth (In.) 61/64 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Doors, 1 Pair

Ratings & reviews