Shop PRIMELINE TOOLS
See all product information
Create Account
Ador/HiLite, Diecast, Surface Mounted Sliding Patio Door Handle (Single Pack)
Mfr # C 1014
Zoro # G0977413
product price:Â
$
35.49
/ea
Key Features
Type
Surface Mount Hook Latch
Material
Aluminum
Finish
Anodized
Color
Aluminum
Includes
Inside Pull, Outside Pull, Set of Installation Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1014
- Zoro #
- G0977413
- UPC #
- 049793011329
- Country of Origin
- China
Dimensions
- Overall Width
- 2 in
- Overall Length
- 3 1/4 in
- Bolt Hole Dia. (In.)
- 3/16 in
- For Door Thickness (In.)
- 7/8 to 1-1/8
- Door Thickness - Maximum
- 1 1/8 in
- Door Thickness - Minimum
- 7/8 in
- Bolt Hole Diameter
- 3/16 in
- Length Between Mounting Holes
- 3 7/8 in
- Height Between Mounting Holes
- 3 7/8 in
- Overall Height
- 6 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Details
- Item
- Sliding Door Lock
- Type
- Surface Mount Hook Latch
- Material
- Aluminum
- Finish
- Anodized
- Color
- Aluminum
- Includes
- Inside Pull, Outside Pull, Set of Installation Screws
- For Use With
- 7/8" to 1-1/8" Glass Sliding Door
- Outer Mounting Hole Ctr. to Ctr.
- 3-7/8"
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Keyway Type
- None
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Surface Mount Hook Latch, Anodized Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 7/8 In. Max D/T 1-1/8 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Set Of Installation Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.