Shop PRIMELINE TOOLS

Sliding Door Handle Set, Aluminum Finish International (Single Pack)

  • Mfr # C 1162

  • Zoro # G0986111


product price: 
$
32.99
/ea

Key Features

Type
Surface Mount Clamp Latch
Material
Aluminum
Finish
Anodized
Color
Aluminum
For Door Thickness (In.)
7/8 to 1-1/8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C 1162
Zoro #
G0986111
UPC #
049793012852
Country of Origin
China

Dimensions

For Door Thickness (In.)
7/8 to 1-1/8
Overall Width
2 in
Bolt Hole Dia. (In.)
3/16 in
Overall Length
2 in
Height Between Mounting Holes
4 15/16 in
Length Between Mounting Holes
4 15/16 in
Bolt Hole Diameter
3/16 in
Door Thickness - Maximum
1 1/8 in
Overall Height
7 3/8 in
Door Thickness - Minimum
7/8 in
Wire Rope Length
2 in
Length
2 in

Details

Item
Sliding Door Lock
Type
Surface Mount Clamp Latch
Material
Aluminum
Finish
Anodized
Color
Aluminum
For Use With
7/8" to 1-1/8" Glass Sliding Door
Outer Mounting Hole Ctr. to Ctr.
4-15/16"
Includes
Inside Pull, Outside Pull
Max. Latching Distance (In.)
3/8 in
Product Type
Sliding Door Lock
Key Type
Not Keyed
Includes Hardware
Hardware Included
Keyway Type
None

Description

Patio Door Handle Set, Surface Mount Clamp Latch, Anodized Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 3/8 In., For Door Thickness (In.) Min D/T 7/8 In. Max D/T 1-1/8 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Set Of Installation Screws

Ratings & reviews