Shop PRIMELINE TOOLS
See all product information
Create Account
Diecast Sliding Door Handle Set, Aluminum (1 Set)
Mfr # C 1248
Zoro # G0993303
product price:Â
$
35.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Surface Mount Clamp Latch
Finish
Anodized
Bolt Hole Dia. (In.)
3/16 in
For Door Thickness (In.)
3/4 to 1-3/4
Includes
Inside Pull and Latch Assembly, Outside Pull
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C 1248
- Zoro #
- G0993303
- UPC #
- 049793105370
- Country of Origin
- China
- Item
- Sliding Door Lock
- Type
- Surface Mount Clamp Latch
- Finish
- Anodized
- Includes
- Inside Pull and Latch Assembly, Outside Pull
- Max. Latching Distance (In.)
- 1/2 in
- For Use With
- 3/4" to 1-3/4" Glass Sliding Door
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Includes Hardware
- Hardware Included
- Keyway Type
- None
Description
Patio Door Handle Set, Surface Mount Clamp Latch, Anodized Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 1/2 In., For Door Thickness (In.) Min D/T 3/4 In. Max D/T 1-3/4 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch Assembly, Outside Pull, Installation Screws