Shop PRIMELINE TOOLS
See all product information
Create Account
Diecast with Wood Handle, Gray, Patio Door Handle, Tee Lock, Keyed (Single Pack)
Mfr # C 1064
Zoro # G1606932
product price:Â $41.19
/eaKey Features
Type
Internal Latch Lock
Finish
Dull
Color
Gray
Outer Mounting Hole Ctr. to Ctr.
3-5/16"
Key Type
Keyed Alike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1064
- Zoro #
- G1606932
- UPC #
- 049793011978
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- Overall Length
- 2 1/8 in
- For Door Thickness (In.)
- 1
- Overall Width
- 2 1/8 in
- Bolt Hole Diameter
- 3/16 in
- Length Between Mounting Holes
- 3 15/16 in
- Door Thickness - Maximum
- 1 in
- Height Between Mounting Holes
- 3 15/16 in
- Door Thickness - Minimum
- 1 in
- Overall Height
- 9 in
- Wire Rope Length
- 2 1/8 in
Details
- Item
- Sliding Door Lock
- Type
- Internal Latch Lock
- Finish
- Dull
- Color
- Gray
- Outer Mounting Hole Ctr. to Ctr.
- 3-5/16"
- Key Type
- Keyed Alike
- Cylinder
- 0 5/8
- Shape
- Square
- Max. Latching Distance (In.)
- 7/8 in
- Includes
- Inside Latch and Pull, Locking Unit with Key, Outside Pull, Set of Installation Screws, Strike
- For Use With
- 1" Glass Sliding Door
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Internal Latch Lock, Dull Finish, 5/8 In. Cylinder, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 7/8 In., For Door Thickness (In.) 1 In., Key Type Different, For Use With Glass Sliding Door, Includes Inside Latch and Pull, Outside Pull, Strike, Locking Unit With Key, Set Of Installation Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.