Shop PRIMELINE TOOLS
See all product information
Create Account
Black Diecast with Hardwood Handle Surface Hook Sliding Patio Door Pull (Single Pack)
Mfr # C 1105
Zoro # G0993233
product price:Â $68.39
/eaKey Features
Type
Surface Mount Hook Latch
Finish
Dull
Color
Black
Includes
Inside Pull and Latch Assembly, Installation Fasteners, Keeper, Outside Pull
For Door Thickness (In.)
7/8 to 1-1/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1105
- Zoro #
- G0993233
- UPC #
- 049793012234
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 7/8 to 1-1/8
- Overall Width
- 1 1/16 in
- Overall Length
- 2 3/8 in
- Bolt Hole Dia. (In.)
- 13/64 in
- Length Between Mounting Holes
- 4 15/16 in
- Door Thickness - Maximum
- 1 1/8 in
- Height Between Mounting Holes
- 4 15/16 in
- Door Thickness - Minimum
- 7/8 in
- Overall Height
- 11 in
- Bolt Hole Diameter
- 3/16 in
- Wire Rope Length
- 2 3/8 in
Details
- Item
- Sliding Door Lock
- Type
- Surface Mount Hook Latch
- Finish
- Dull
- Color
- Black
- Includes
- Inside Pull and Latch Assembly, Installation Fasteners, Keeper, Outside Pull
- Outer Mounting Hole Ctr. to Ctr.
- 4-15/16"
- For Use With
- 7/8" to 1-1/8" Glass Sliding Door
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Includes Hardware
- Hardware Included
- Keyway Type
- None
Description
Patio Door Handle Set, Surface Mount Hook Latch, Dull Finish, Bolt Hole Dia. (In.) 13/64 In., For Door Thickness (In.) Min D/T 7/8 In. Max D/T 1-1/8 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch Assembly, Outside Pull, Keeper, Installation Fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.