Shop PRIMELINE TOOLS

Diecast Sliding Door Handle Set, White (1 Set)

  • Mfr # C 1116

  • Zoro # G0964971


product price: 
$
28.35
/ea

Key Features

Type
Surface Mount Clamp Latch
Material
Aluminum
Finish
Dull
Color
White
For Use With
3/4" to 1-3/4" Glass Sliding Door
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C 1116
Zoro #
G0964971
UPC #
049793012401
Country of Origin
China

Dimensions

Overall Width
1 in
Bolt Hole Dia. (In.)
3/16 in
Overall Length
2 in
For Door Thickness (In.)
3/4 to 1-3/4
Overall Height
7 3/16 in
Door Thickness - Maximum
1 3/4 in
Bolt Hole Diameter
3/16 in
Height Between Mounting Holes
4 15/16 in
Length Between Mounting Holes
4 15/16 in
Door Thickness - Minimum
3/4 in
Wire Rope Length
2 in

Details

Item
Sliding Door Lock
Type
Surface Mount Clamp Latch
Material
Aluminum
Finish
Dull
Color
White
For Use With
3/4" to 1-3/4" Glass Sliding Door
Outer Mounting Hole Ctr. to Ctr.
4-15/16"
Projection
1/2"
Max. Latching Distance (In.)
1/2 in
Includes
Inside Pull and Latch, Outside Pull, Set of Installation Fasteners
Product Type
Sliding Door Lock
Key Type
Not Keyed
Keyway Type
None
Includes Hardware
Hardware Included

Description

Patio Door Handle Set, Surface Mount Clamp Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 1/2 In., For Door Thickness (In.) Min D/T 3/4 In. Max D/T 1-3/4 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch, Outside Pull, Set Of Installation Fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.