Shop PRIMELINE TOOLS
See all product information
Create Account
Patio Door Mortise Style Handle, White Diecast with Wood Handle (Single Pack)
Mfr # C 1128
Zoro # G0986032
product price:Â
$
47.15
/ea
Key Features
Type
Mortise Latch
Material
Aluminum
Finish
Dull
Color
White
For Use With
E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1128
- Zoro #
- G0986032
- UPC #
- 049793012593
- Country of Origin
- China
Dimensions
- Overall Width
- 1 1/8 in
- Bolt Hole Dia. (In.)
- 3/16 in
- Overall Length
- 2 3/8 in
- For Door Thickness (In.)
- 1 to 1-1/4
- Height Between Mounting Holes
- 3 15/16 in
- Door Thickness - Maximum
- 1 1/4 in
- Door Thickness - Minimum
- 1 in
- Length Between Mounting Holes
- 3 15/16 in
- Overall Height
- 9 in
- Bolt Hole Diameter
- 3/16 in
- Wire Rope Length
- 2 3/8 in
- Length
- 2 3/8 in
Details
- Item
- Sliding Door Lock
- Type
- Mortise Latch
- Material
- Aluminum
- Finish
- Dull
- Color
- White
- For Use With
- E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed
- Outer Mounting Hole Ctr. to Ctr.
- 3-5/16"
- Includes
- Lever
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Keyway Type
- None
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Mortise Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1 In. Max D/T 1-1/4 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Installation Fasteners