Shop PRIMELINE TOOLS
See all product information
Create Account
Diecast White Finish, Sliding Patio Door Surface Mount Handle (Single Pack)
Mfr # C 1203
Zoro # G0977562
product price:Â
$
30.39
/ea
Key Features
Type
Surface Mount Hook Latch
Material
Aluminum
Finish
Dull
Color
White
For Door Thickness (In.)
9/32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1203
- Zoro #
- G0977562
- UPC #
- 049793040299
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 9/32
- Bolt Hole Dia. (In.)
- 3/16 in
- Overall Width
- 1 1/8 in
- Overall Length
- 2 1/2 in
- Height Between Mounting Holes
- 4 15/16 in
- Door Thickness - Maximum
- 2 3/8 in
- Length Between Mounting Holes
- 4 15/16 in
- Door Thickness - Minimum
- 7/8 in
- Bolt Hole Diameter
- 3/16 in
- Overall Height
- 7 3/16 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Item
- Sliding Door Lock
- Type
- Surface Mount Hook Latch
- Material
- Aluminum
- Finish
- Dull
- Color
- White
- For Use With
- 9/32" Glass Sliding Door
- Includes
- Inside Pull and Latch, Installation Screws, Instructions and Parts Drawing, Outside Pull, Side and Face Mount Strikes
- Outer Mounting Hole Ctr. to Ctr.
- 4-15/16"
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Surface Mount Hook Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 7/8 In. Max D/T 2-3/8 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch, Outside Pull, Side and Face Mount Strikes, Installation Screws, Instructions and Parts Drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.