Shop PRIMELINE TOOLS
See all product information
Create Account
White Diecast, Sliding Door Handle with Mortise Lock (Single Pack)
Mfr # C 1219
Zoro # G0993251
product price:Â
$
74.65
/ea
Key Features
Type
Mortise Latch
Material
Aluminum
Finish
Dull
Color
White
Overall Width
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C 1219
- Zoro #
- G0993251
- UPC #
- 049793042200
- Country of Origin
- China
- Item
- Sliding Door Lock
- Type
- Mortise Latch
- Material
- Aluminum
- Finish
- Dull
- Color
- White
- Outer Mounting Hole Ctr. to Ctr.
- 3-5/16"
- For Use With
- E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed
- Projection
- 2-3/8"
- Includes
- Mortise Latch Lever
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Keyway Type
- None
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Mortise Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1 In. Max D/T 1-1/4 In., For Use With Glass Sliding Door, Includes Outside Pull, Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.