Shop PRIMELINE TOOLS
See all product information
Create Account
White Diecast, Mortise System Left Hand Patio Door Handle (Single Pack)
Mfr # C 1307
Zoro # G0986601
product price:Â
$
171.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Mortise Latch
Finish
Dull
For Door Thickness (In.)
1-3/8 to 1-5/8
Includes
Mortise Latch
For Use With
1-3/8" to 1-5/8" Glass Sliding Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C 1307
- Zoro #
- G0986601
- UPC #
- 049793098740
- Country of Origin
- United States
- Item
- Sliding Door Lock
- Type
- Mortise Latch
- Finish
- Dull
- Includes
- Mortise Latch
- For Use With
- 1-3/8" to 1-5/8" Glass Sliding Door
- Product Type
- Sliding Door Lock
- Key Type
- Keyed Alike
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Mortise Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-3/8 In. Max D/T 1-5/8 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Set Of Installation Fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.