Shop PRIMELINE TOOLS
See all product information
Create Account
Patio door Mortise Style Handle, Black Diecast with Wood Handle, Outside Pull (Single Pack)
Mfr # C 1313
Zoro # G0986577
product price:Â
$
34.59
/ea
Key Features
Type
Mortise Latch
Finish
Dull
Bolt Hole Dia. (In.)
3/16 in
For Use With
E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed
For Door Thickness (In.)
1-1/2 to 1-5/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C 1313
- Zoro #
- G0986577
- UPC #
- 049793098795
- Country of Origin
- China
- Item
- Sliding Door Lock
- Type
- Mortise Latch
- Finish
- Dull
- For Use With
- E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed
- Includes
- Lever
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Keyway Type
- None
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Mortise Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-1/2 In. Max D/T 1-5/8 In., For Use With Glass Sliding Door, Includes Inside Pull With Thumb Latch, Outside Pull, Installation Fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.