Shop PRIMELINE TOOLS
See all product information
Create Account
Sliding Door Handle Set, Mortise Style, Aluminum (Single Pack)
Mfr # C 1030
Zoro # G0977483
product price:Â
$
59.19
/ea
Key Features
Type
Mortise Latch
Finish
Polished chrome
Color
Aluminum
For Use With
15/16" Glass Sliding Door
Includes
Inside Pull, Outside Pull
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1030
- Zoro #
- G0977483
- UPC #
- 049793011732
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 15/16
- Overall Width
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Bolt Hole Dia. (In.)
- 13/64 in
- Door Thickness - Minimum
- 1 in
- Door Thickness - Maximum
- 15/16 in
- Bolt Hole Diameter
- 3/16 in
- Overall Height
- 8 13/16 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- Item
- Sliding Door Lock
- Type
- Mortise Latch
- Finish
- Polished chrome
- Color
- Aluminum
- For Use With
- 15/16" Glass Sliding Door
- Includes
- Inside Pull, Outside Pull
- Outer Mounting Hole Ctr. to Ctr.
- 5-11/16"
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Mortise Latch, Polished Chrome Finish, Bolt Hole Dia. (In.) 13/64 In., For Door Thickness (In.) 15/16 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Set Of Installation Screws