Shop PRIMELINE TOOLS

Black Diecast Sliding Door Handle with Wood Handle (Single Pack)

  • Mfr # C 1126

  • Zoro # G0965181


product price: 
$
45.29
/ea

Key Features

Type
Surface Mount Clamp Latch
Material
Aluminum
Finish
Powder Coated
Color
Black
Overall Width
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C 1126
Zoro #
G0965181
UPC #
049793012548
Country of Origin
China

Dimensions

Overall Width
7/8 in
For Door Thickness (In.)
7/8 to 1-1/4
Bolt Hole Dia. (In.)
3/16 in
Overall Length
2 1/2 in
Door Thickness - Minimum
7/8 in
Overall Height
9 3/4 in
Length Between Mounting Holes
4 15/16 in
Bolt Hole Diameter
3/16 in
Door Thickness - Maximum
1 1/4 in
Height Between Mounting Holes
4 15/16 in
Wire Rope Length
2 1/2 in

Details

Item
Sliding Door Lock
Type
Surface Mount Clamp Latch
Material
Aluminum
Finish
Powder Coated
Color
Black
Max. Latching Distance (In.)
7/16 in
For Use With
7/8" to 1-1/4" Glass Sliding Door
Projection
1/2"
Outer Mounting Hole Ctr. to Ctr.
4-15/16"
Includes
Inside Pull and Latch Assembly, Installation Fasteners, Outside Pull
Product Type
Sliding Door Lock
Key Type
Not Keyed
Keyway Type
None
Includes Hardware
Hardware Included

Description

Patio Door Handle Set, Surface Mount Clamp Latch, Powder Coated Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 7/16 In., For Door Thickness (In.) Min D/T 7/8 In. Max D/T 1-1/4 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch Assembly, Outside Pull, Installation Fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.