Shop PRIMELINE TOOLS
See all product information
Create Account
Sliding Door Handle, 4-15/16 in. Hole Centers, Black (Single Pack)
Mfr # C 1216
Zoro # G0993218
product price:Â
$
26.15
/ea
Key Features
Type
Surface Mount Hook Latch
Finish
Unfinished
For Door Thickness (In.)
9/32
For Use With
9/32" Glass Sliding Door
Includes
Mortise Lock, Outside Pull
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C 1216
- Zoro #
- G0993218
- UPC #
- 049793042118
- Country of Origin
- China
- Item
- Sliding Door Lock
- Type
- Surface Mount Hook Latch
- Finish
- Unfinished
- For Use With
- 9/32" Glass Sliding Door
- Includes
- Mortise Lock, Outside Pull
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
- ANSI/BHMA Finish
- Unfinished
Description
Patio Door Handle Set, Surface Mount Hook Latch, Unfinished Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-3/8 In. Max D/T 1-9/16 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch Assembly, Outside Pull, Installation Fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.