This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1158
- Zoro #
- G0986050
- UPC #
- 049793012838
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- Bolt Hole Diameter
- 3/16 in
Details
- Item
- Sliding Door Lock
- Type
- Keyed Locking Pulls
- Finish
- Dull
- Key Type
- Keyed Alike
- Includes
- Installation Fasteners Locking Cylinder Painted Diecast Pull
- Cylinder
- 0 5/8
- For Use With
- Glass Sliding Door
- Product Type
- Sliding Door Outside Pull
- Includes Hardware
- Hardware Included
Description
Patio Door Outside Pull Keyed, Keyed Locking Pulls, Dull Finish, 5/8 In. Cylinder, Bolt Hole Dia. (In.) 3/16 In., Key Type Different, For Use With Glass Sliding Door, Includes Painted Die cast Pull, Locking Cylinder, Installation Fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.