Shop PRIMELINE TOOLS
See all product information
Create Account
9 in., White Diecast, Casement Operator, Right Hand, Teardrop Type (Single Pack)
Mfr # H 3709
Zoro # G0599273
product price:Â
$
23.75
/ea
Key Features
Finish
Powder Coated
Material
Die Cast
Length (In.)
9 in
Height (In.)
13 1/4 in
Base Size (In.)
4-3/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 3709
- Zoro #
- G0599273
- UPC #
- 049793037091
- Country of Origin
- China
Dimensions
- Length (In.)
- 9 in
- Height (In.)
- 13 1/4 in
- Base Size (In.)
- 4-3/4
- Width (In.)
- 3-29/32
- Handle Length
- 3 in
- Base Length
- 4 3/4 in
- Arm Length
- 9 in
- Spindle Diameter1
- 3/8 in
Description
Right Hand Operator, Teardrop Housing, Die Cast, Powder Coated, Length (In.) 9, Height (In.) 13-1/4, Width (In.) 3-29/32, Strike (In.) 13-7/8, Projection (In.) 11/16, Base Size (In.) 4-3/4, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.