Shop PRIMELINE TOOLS
See all product information
Create Account
1-23/32 in. White, Keyed Sliding Window Lock (Single Pack)
Mfr # U 9839
Zoro # G0570092
product price:Â
$
12.99
/ea
Key Features
Type
Flip
Material
Die Cast Zinc
Finish
Painted
Color
White
Base Size (In.)
1-23/32 x 1-3/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9839
- Zoro #
- G0570092
- UPC #
- 049793098399
- Country of Origin
- China
Dimensions
- Base Size (In.)
- 1-23/32 x 1-3/8
- Height (In.)
- 29/64 in
- Length (In.)
- 1 3/8 in
- Width (In.)
- 1-47/64
- Base Width
- 1 3/8 in
- Overall Length
- 15/32 in
- Base Length
- 1 23/32 in
- Overall Width
- 1 3/4 in
- Wire Rope Length
- 15/32 in
- Length
- 15/32 in
Description
Window Lock, Flip, Die Cast Zinc, Painted, Length (In.) 1 3/8 in, Height (In.) 29/64 in, Width (In.) 1-47/64, Base Size (In.) 1-23/32 x 1-3/8, Includes (2) Keys, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov