Shop PRIMELINE TOOLS
See all product information
Create Account
1 in. x 2 in. Stamped Stainless Steel, Natural Finish Window Flip Lock (2 Pack)
Mfr # U 10683
Zoro # G0569970
product price:Â
$
6.45
/pr
Key Features
Type
Flip
Material
Stainless Steel
Finish
Unfinished
Color
Silver
Base Size (In.)
1 x 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 10683
- Zoro #
- G0569970
- UPC #
- 049793106834
- Country of Origin
- Taiwan, Province of China
Dimensions
- Base Size (In.)
- 1 x 2
- Height (In.)
- 2 in
- Length (In.)
- 29/64 in
- Width (In.)
- 1
- Overall Length
- 2 in
- Base Width
- 1 in
- Base Length
- 2 in
- Overall Width
- 1 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Window Lock, Flip, Stainless Steel, Unfinished, Length (In.) 29/64 in, Height (In.) 2 in, Width (In.) 1, Base Size (In.) 1 x 2, Includes Installation Screw, Color Silver, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.