Shop PRIMELINE TOOLS
See all product information
Create Account
1-5/16 in., Chrome Finish Sliding Window Lock Pin (Single Pack)
Mfr # U 9857
Zoro # G0570077
product price:Â
$
3.69
/ea
Key Features
Type
Flip
Material
Steel
Finish
Polished
Color
Silver
Height (In.)
1 61/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U 9857
- Zoro #
- G0570077
- UPC #
- 049793098573
- Country of Origin
- China
- Type
- Flip
- Material
- Steel
- Finish
- Polished
- Color
- Silver
- Item
- Window Lock
- Hardware
- Included
- Includes
- (2) Installation Screws
- Lock Type
- Pin Lock
- Product Type
- Window Lock
- For Materials
- Metal
- Count
- 1
- Includes Hardware
- Hardware Included
- Projection
- 2 in
- Includes Keeper
- Keeper Not Required
- Lock Action
- Flip Action
- Includes Handle
- Handle Included
- For Use With
- Sliding Windows
- Handing Orientation
- Non-Handed
- Installation Orientation
- Horizontal/Vertical
Description
Window Lock, Flip, Steel, Polished, Length (In.) 9/64 in, Height (In.) 1 61/64 in, Width (In.) 9/64, Includes (2) Installation Screws, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.