Shop PRIMELINE TOOLS
See all product information
Create Account
1/4 in., Extruded Aluminum, Classic Bronze Painted, Thumbscrew Window Lock (2 Pack)
Mfr # U 9801
Zoro # G0569313
product price:Â
$
5.35
/pr
Key Features
Type
Sliding
Material
Aluminum
Finish
Painted
Color
Bronze
Height (In.)
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U 9801
- Zoro #
- G0569313
- UPC #
- 049793098016
- Country of Origin
- China
- Type
- Sliding
- Material
- Aluminum
- Finish
- Painted
- Color
- Bronze
- Item
- Window Lock
- Hardware
- Included
- Includes
- Thumb Screw
- Lock Type
- Clamp Lock
- Resistance Properties
- Tamper Resistant
- Product Type
- Window Lock
- Adjustment Method
- Thumbscrew
- Count
- 2
- For Use With
- Sliding Windows
- Installation Orientation
- Horizontal/Vertical
- For Materials
- Metal
- Includes Keeper
- Keeper Not Required
- Handing Orientation
- Non-Handed
- Includes Handle
- Handle Included
- Projection
- 1/4 in
- Includes Hardware
- Hardware Included
Description
Window Lock, Sliding, Aluminum, Painted, Length (In.) 1 37/64 in, Height (In.) 1/2 in, Width (In.) 1, Includes Thumb Screw, Color Bronze, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.