Shop PRIMELINE TOOLS
See all product information
Create Account
Non-Marring Sliding Window Lock, White Finish (2 Pack)
Mfr # U 9821
Zoro # G0569602
product price:Â
$
3.85
/pr
Sold in multiples of 3Â prs for $11.55
Key Features
Type
Sliding
Material
Aluminum
Finish
Painted
Color
White
Height (In.)
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U 9821
- Zoro #
- G0569602
- UPC #
- 049793098214
- Country of Origin
- China
- Type
- Sliding
- Material
- Aluminum
- Finish
- Painted
- Color
- White
- Hardware
- Included
- Item
- Window Lock
- Includes
- Insert, Thumb Screw
- Projection
- 1/2 in
- Includes Hardware
- Hardware Included
- Product Type
- Window Lock
- For Materials
- Vinyl
- Includes Handle
- Handle Included
- Lock Type
- Clamp Lock
- Installation Orientation
- Horizontal
- For Use With
- Sliding Windows
- Count
- 2
- Handing Orientation
- Non-Handed
- Includes Keeper
- Keeper Not Required
- Adjustment Method
- Thumbscrew
Description
Window Lock, Sliding, Aluminum, Painted, Length (In.) 57/64 in, Height (In.) 9/16 in, Width (In.) 57/64, Includes Insert, Thumb Screw, Color White, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.