Shop PRIMELINE TOOLS
See all product information
Create Account
Locking Wrench and Window Lock Kit, White Finish (Single Pack)
Mfr # U 11128
Zoro # G0569429
product price:Â
$
4.29
/ea
Sold in multiples of 2 for $8.58
Key Features
Type
Sliding
Material
Aluminum
Finish
Painted
Color
White
Height (In.)
1 61/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 11128
- Zoro #
- G0569429
- UPC #
- 049793111289
- Country of Origin
- China
Dimensions
- Height (In.)
- 1 61/64 in
- Length (In.)
- 2 27/32 in
- Width (In.)
- 1-61/64
- Overall Length
- 1 31/32 in
- Base Width
- 1 in
- Base Length
- 2 27/32 in
- Overall Width
- 1 31/32 in
- Wire Rope Length
- 1 31/32 in
- Length
- 1 31/32 in
Description
Window Lock, Sliding, Aluminum, Painted, Length (In.) 2 27/32 in, Height (In.) 1 61/64 in, Width (In.) 1-61/64, Includes Round Plastic Wrench, Color White