Shop PRIMELINE TOOLS
See all product information
Create Account
21 in., White Painted Carbon Steel, Hinged 4-Bar Window Grill (Single Pack)
Mfr # S 4776
Zoro # G3359310
product price:Â
$
86.39
/ea
Key Features
Type
Interior
Material
Carbon Steel
Finish
Painted
Height (In.)
21 1/4 in
Length (In.)
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S 4776
- Zoro #
- G3359310
- UPC #
- 049793247766
- Country of Origin
- China
- Type
- Interior
- Material
- Carbon Steel
- Finish
- Painted
- Color
- White
- Item
- Window Security Guard
- Hardware
- Not Included
- Includes
- Tamper Resistant Screws
- Features
- Quick Release
- Product Type
- Window Security Guard
- Bar Spacing
- 3 7/8 in
- Access Type
- Hinged
- Number of Horizontal Bars
- 4
Description
Window Security Guard, Interior, Steel, Powder Coated, Length (In.) 1, Height (In.) 21-1/4, Width (In.) 22-3/8, Includes One Way Tamper Proof Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.