This item is Discontinued.
This item is Discontinued.
Top Guide, 5-7/16" L x3-13/16" W, White, PR (Discontinued)
Mfr #
B 599
Zoro #
G6299163
UPC # 049793005991
Country of Origin China
Category Screen & Storm Door Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 599
- Zoro #
- G6299163
- UPC #
- 049793005991
- Country of Origin
- China
Dimensions
- Width
- 3 13/16 in
- Length
- 1 1/2 in
- Height
- 5 7/16 in
- Overall Height
- 5 7/16 in
- Overall Length
- 1 1/2 in
- Overall Width
- 3 13/16 in
- Wire Rope Length
- 1 1/2 in
Details
- Item
- Top Guide
- Color
- White
- Hardware
- Included
- Closer Type
- Standard Duty
- Projection from Wall
- 1 1/4 in
- Finish
- Nylon
- Door Type
- Screen Door
- Material
- Plastic
- Includes Hardware
- Hardware Included
- Closer Duty Rating
- Standard Duty
- ANSI/BHMA Finish
- Unfinished
- Product Type
- Top Guide
- For Use With Door Type
- Screen Door
- Projection
- 1 1/4 in
Description
Top Guide, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Plastic, White, Nylon Finish, Closer Type Standard Duty, Projection from Wall 1 1/4 in, Hardware Included, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.