This item is Discontinued.
This item is Discontinued.
Top Guide, 5-7/16" L x3-13/16" W, White, PR (Discontinued)
Mfr #
B 602
Zoro #
G6303978
UPC # 049793006028
Country of Origin China
Category Screen & Storm Door Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 602
- Zoro #
- G6303978
- UPC #
- 049793006028
- Country of Origin
- China
- Item
- Top Guide
- Color
- White
- Finish
- Nylon
- Closer Type
- Standard Duty
- Material
- Polyethylene
- Hardware
- Included
- Projection from Wall
- 2 1/8 in
- Door Type
- Screen Door
- ANSI/BHMA Finish
- Unfinished
- Product Type
- Top Guide
- Projection
- 2 1/8 in
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
- Closer Duty Rating
- Standard Duty
Description
Top Guide, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Polyethylene, White, Nylon Finish, Closer Type Standard Duty, Projection from Wall 2 1/8 in, Hardware Included, 1 Pair