This item is Discontinued.
This item is Discontinued.
Window Lock, Push Bolt, Steel (Discontinued)
Mfr #
S 4027
Zoro #
G0569191
UPC # 049793040275
Country of Origin China
Category Single & Double Hung Window Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S 4027
- Zoro #
- G0569191
- UPC #
- 049793040275
- Country of Origin
- China
- Type
- Push Bolt
- Material
- Steel
- Finish
- Paint
- Color
- Black
- Includes
- (2) Installation Screws
- Item
- Window Lock
- Hardware
- Included
Description
Window Lock, Push Bolt, Steel, Paint, Length (In.) 1 in, Height (In.) 1 1/4 in, Width (In.) 1, Base Size (In.) 1 x 9/16, Includes (2) Installation Screws, Color Black