This item is Discontinued.
This item is Discontinued.
Window Lock, Sash, Steel, PR (Discontinued)
Mfr #
S 4001
Zoro #
G0569018
UPC # 049793040015
Country of Origin United States
Category Single & Double Hung Window Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S 4001
- Zoro #
- G0569018
- UPC #
- 049793040015
- Country of Origin
- United States
- Type
- Sash
- Material
- Steel
- Finish
- Paint
- Color
- Black
- Includes
- Tightening Thumb Screw
- Hardware
- Included
- Item
- Window Lock
Description
Window Lock, Sash, Steel, Paint, Length (In.) 1 37/64 in, Height (In.) 1/2 in, Width (In.) 1, Includes Tightening Thumb Screw, Color Black, 1 Pair