This item is Discontinued.
This item is Discontinued.
Window Lock, Sliding, Nylon (Discontinued)
Mfr #
S 4349
Zoro #
G0569663
UPC # 049793043498
Country of Origin United States
Category Single & Double Hung Window Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S 4349
- Zoro #
- G0569663
- UPC #
- 049793043498
- Country of Origin
- United States
Dimensions
- Base Size (In.)
- 1 x 11/16
- Height (In.)
- 1 31/64 in
- Length (In.)
- 43/64 in
- Width (In.)
- 1-1/16
Details
- Type
- Sliding
- Material
- Nylon
- Finish
- Unfinished
- Color
- White
- Item
- Window Lock
- Hardware
- Included
- Includes
- Installation Screw
Description
Window Lock, Sliding, Nylon, Unfinished, Length (In.) 43/64 in, Height (In.) 1 31/64 in, Width (In.) 1-1/16, Base Size (In.) 1 x 11/16, Includes Installation Screw, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.