This item is Discontinued.
This item is Discontinued.
Window Lock, Sliding, Steel, PR (Discontinued)
Mfr #
S 4036
Zoro #
G0569261
UPC # 049793040367
Country of Origin Taiwan, Province of China
Category Single & Double Hung Window Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S 4036
- Zoro #
- G0569261
- UPC #
- 049793040367
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height (In.)
- 29/64 in
- Length (In.)
- 1 5/16 in
- Width (In.)
- 1
Details
- Type
- Sliding
- Material
- Steel
- Finish
- Mill
- Color
- Silver
- Item
- Window Lock
- Hardware
- Included
- Includes
- Tightening Thumb Screw
Description
Window Lock, Sliding, Steel, Mill, Length (In.) 1 5/16 in, Height (In.) 29/64 in, Width (In.) 1, Includes Tightening Thumb Screw, Color Silver, 1 Pair