This item is Discontinued.
This item is Discontinued.
Window Security Guard, Fixed, Steel (Discontinued)
Mfr #
S 4750
Zoro #
G0613678
UPC # 049793247506
Country of Origin China
Category Window Security Bars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S 4750
- Zoro #
- G0613678
- UPC #
- 049793247506
- Country of Origin
- China
Dimensions
- Height (In.)
- 15 in
- Length (In.)
- 3/4 in
- Width (In.)
- 22
Details
- Type
- Fixed
- Material
- Steel
- Finish
- Unfinished
- Color
- Brown
- Item
- Window Security Guard
- Hardware
- Included
- Includes
- Set of One Way Tamper Proof Screws
Description
Window Security Guard, Fixed, Steel, Unfinished, Length (In.) 3/4 in, Height (In.) 15 in, Width (In.) 22, Includes Set of One Way Tamper Proof Screws, Color Brown