This item is Discontinued.

Primera Technology Inc Primera High-Yield Color Ink Cartridge For Primera Bravopro Autoprinter 53335

Primera High-Yield Color Ink Cartridge For Primera Bravopro Autoprinter (Discontinued)

  • Mfr # 53335
  • Zoro # G404123432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53335
Zoro #
G404123432
UPC #
665188533353
Country of Origin
China

Description

  • Compatibility: Primera BravoPro AutoPrinter.
  • Print Technology: Inkjet.
  • Print Color: Cyan Magenta Yellow.
  • Duty Cycle: 250 CD.
  • Length 5.2500.
  • Width 2.7500.
  • Height 1.5000.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.