256124 45 x 1.5 in. Drywall Shims; Pack of 100

  • Mfr # 256124
  • Zoro # G904145859
product price: 
$
69.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
256124
Zoro #
G904145859
UPC #
764666598454
Country of Origin
China

Description

Features
  • Drywall shims
  • Used to help align bowed or twisted studs
  • Out of plumb corners
  • Misaligned window & door framing
  • Floating butt joints & framing irregularities
  • Allow for greater inset at the drywall joint
  • Can be attached with screws or nails to framing members of each side of a butt joint
  • Pack of 100
Specifications
  • Size: 45 x 1.5 in.
  • Size: 45" x 1.5"
  • Weight: 30.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews