Shop PRIMEWIRE
Create Account
TNODP23 Outdoor Digital Timer; Black
Mfr # TNODP23
Zoro # G803983729
product price:Â
$
49.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TNODP23
- Zoro #
- G803983729
- UPC #
- 54732828722
- Country of Origin
- China
Description
Custom on/off program buttons illuminate to indicate active program. Custom countdown from 1 minute to 24 hours. 2-Grounded outlets. Compatible with CFL, LED, Fluorescent, Xenon, Halogen and incandescent. EZ SET Alarm are 5am-8am, 5pm-12am and 5pm-8am. Buttons Illuminate to indicate active program.
Features- 24 Hour repeating cycle
- Weather resistant
- Plug in power source
- Color: Black
- Programmable: Yes
- Amppere: 15A
- Voltage: 120V
- Weight: 0.48 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov