Skip to Main Content
customer-service Help
Prince

2 Bore X 6 Stroke Cylinder

Feedback Help us improve our product images
$225.71
  • Item: Hydraulic Cylinder
  • Bore Dia.: 2 in
  • Stroke Length: 6 in
See full product details
This item ships free.
Total: $225.71

Prince #B200060ABAAA07B Specifications

  • Item: Hydraulic Cylinder
  • Bore Dia.: 2 in
  • Stroke Length: 6 in
  • Max. Pressure: 3,000 psi
  • Retracted Length: 16 1/4 in
  • Rod Dia.: 1 1/8 in
  • Port Size: 3/4"-16 SAE
  • Column Load: 9425 lb
  • Extended Length: 22 1/4 in
  • Rod Thread Size: 1-1/8"-12
  • Single Acting/Double Acting: Double Acting
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Cylinder, Bore Dia. 2 in, Stroke Length 6 in, Rod Dia. 1 1/8 in, Retracted Length 16 1/4 in, Port Size 3/4 In.-16 SAE, Extended Length 22 1/4 in, Max. Pressure 3,000 psi

Reviews of Prince #B200060ABAAA07B