BASKET, FRY(12-7/8"X6-1/4", FH) for Prince Castle - Part# 676-1

  • Mfr # 676-1
  • Zoro # G003553104
product price: 
$
29.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
676-1
Zoro #
G003553104
UPC #
-
Country of Origin
United States

Description

STANDARD FRYER BASKET 12-7/8" L X 6-1/2" W X 5-3/8" H FRONT;HOOK;HEIGHT: 5-3/8", 137 MM;LENGTH: 12-7/8", 327 MM;ARCHER WIRE, MADE IN THE USA AND NSF APPROVED;MATERIAL(S): STEEL;TYPE: FRONT HOOK;TYPE: FRONT HOOK;WEIGHT: 2.62 LB;WIDTH: 6-1/2", 165 MM;MODELS USED IN:;WOLF WTF-42;GARLAND G280A14SS, G280B14, G280B14SS, 280A14, 280B14,;380A14, ;380B14, 40A14, 40B14, 50A14, 50B14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews