Shop PRINCE CASTLE
Create Account
BASKET, FRY(12-7/8"X6-1/4", FH) for Prince Castle - Part# 676-1
- Mfr # 676-1
- Zoro # G303553224
product price:Â
$
30.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 676-1
- Zoro #
- G303553224
- UPC #
- -
- Country of Origin
- United States
Description
STANDARD FRYER BASKET 12-7/8" L X 6-1/2" W X 5-3/8" H FRONT;HOOK;HEIGHT: 5-3/8", 137 MM;LENGTH: 12-7/8", 327 MM;ARCHER WIRE, MADE IN THE USA AND NSF APPROVED;MATERIAL(S): STEEL;TYPE: FRONT HOOK;TYPE: FRONT HOOK;WEIGHT: 2.62 LB;WIDTH: 6-1/2", 165 MM;MODELS USED IN:;WOLF WTF-42;GARLAND G280A14SS, G280B14, G280B14SS, 280A14, 280B14,;380A14, ;380B14, 40A14, 40B14, 50A14, 50B14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.