This item is Discontinued.

Prince Manufacturing High Pressure Ball Valve  2 Way Sae 6 Ports, 7250 PSI, 450331 WBV2-SAE6

This item is Discontinued.

Prince Manufacturing

High Pressure Ball Valve 2 Way Sae 6 Ports, 7250 PSI, 450331 (Discontinued)

Mfr # WBV2-SAE6
Zoro # G2516511
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WBV2-SAE6
Zoro #
G2516511
UPC #
-
Country of Origin
United States
Pressure Range (PSI)
7250 PSI
Weight
1.5 lbs

Dimensions

Port Size
SAE 6

Description

Carbon Steel Body Zinc Plated Hard Chrome Plated Steel Ball, POM Seat Operating Temp -20 F to 175 F Not Recommended for Steam, Gas or Water Service.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.