This item is Discontinued.

Prince Manufacturing Valve 2 Spool 10 Gpm, 3000 PSI , Sae 6 Ports, Sae 8 Port LVT1BB5AB1

This item is Discontinued.

Prince Manufacturing

Valve 2 Spool 10 Gpm, 3000 PSI , Sae 6 Ports, Sae 8 Port (Discontinued)

Mfr # LVT1BB5AB1
Zoro # G2517406
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVT1BB5AB1
Zoro #
G2517406
UPC #
-
Country of Origin
United States

Dimensions

Outlet Port Size - Hydraulic Valves
SAE 8 Top
Work Port Size - Hydraulic Valves
SAE 6 Top

Details

Flow Rate (GPM)
10
Max. Pressure - Hydraulic Valves
3000 PSI
Temp. Range
180F
Number of Spools - Hydraulic Valves
2
Weight
16 lbs
Valve Type - Hydraulic Valves
4 Way 3 Pos Tandem Center

Description

VALVE - LVT 2 SPOOL PRINCE TOP PORTS LVT1BB5AB1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.