This item is Discontinued.

Prince Manufacturing Valve Rare Port 2 Spool, 14 Gpm, 3000 PSI LVR1BG5AB7

This item is Discontinued.

Prince Manufacturing

Valve Rare Port 2 Spool, 14 Gpm, 3000 PSI (Discontinued)

Mfr # LVR1BG5AB7
Zoro # G2515330
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVR1BG5AB7
Zoro #
G2515330
UPC #
-
Country of Origin
United States

Dimensions

Port Size
In/Out SAE 10 - Work SAE 8
Outlet Port Size - Hydraulic Valves
SAE 10 End
Work Port Size - Hydraulic Valves
SAE 8 End

Details

Flow Rate (GPM)
14
Number of Spools - Hydraulic Valves
2
Temp. Range
180F
Valve Type - Hydraulic Valves
4 Way 3 Pos / 4 Way 4 Pos Tandem Center
Weight
25 lbs
Max. Pressure - Hydraulic Valves
3000 PSI

Description

VALVE - LVR 2 SPOOL PRINCE - REAR PORTS LVR1BG5AB7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.