This item is Discontinued.

This item is Discontinued.
Wolverine Flow Control Valve, 30 Gpm Max Flow, 3/4" NPTf (Discontinued)
Mfr #
W-1975-30
Zoro #
G2653319
UPC # 615986038086
Country of Origin United States
Category Hydraulic Control Valves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-1975-30
- Zoro #
- G2653319
- UPC #
- 615986038086
- Country of Origin
- United States
Dimensions
- Port Size
- 3/4 in. NPT
Details
- Flow Rate (GPM)
- 0-30 Max
- Temp. Range
- 180 F
- Type
- Pressure Compensated Adjustable Flow Control
- Weight
- 9 lbs
- Max. Pressure - Hydraulic Valves
- 3000 PSI
Description
Standard 3-port allows for pressure compensated flow out of two ports. Optional 2-port allows for pressure compensated flow out of one port. Models available with adjustable ball spring relief. Standard relief setting is 1500 psi. Side Port Configuration External seals on side lever spool prevents contamination from locking up spool Rated for 3000 PSI, Pressure compensated flow control valves maintain a constant output flow despite pressure changes on the controlled flow or excel flow line. They may be used to start/stop or vary the speed of a hydraulic motor. Models that include a relief are adjustable 1000 psi to 3000 psi. Plugging the excess flow port allows use with pressure-compensated pumps. Max: 3000 PSI.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.