This Product is Discontinued
Shop for all Tie Rod Hydraulic Cylinders
Prince
Royal Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - No. Pmc-8312 (Discontinued)
- Zoro #: G2403540
- Mfr #: PMC-8312

Tap to zoom
Hover or click to zoom
This Product is Discontinued
Prince #PMC-8312 Specifications
- Zoro #: G2403540
- Mfr #: PMC-8312
- Item: Hydraulic Cylinder
- Bore Dia.: 3 in
- Stroke Length: 12 in
- Port Size: 1/2 NPTF
- Weight: 26 lbs
- Extended: 32 in
- Retracted: 20 in
- Pin Diameter: 1 in
- Country of Origin (subject to change): United States
Description
This 3 in bore x 12 in stroke Prince Royal Welded Hydraulic Cylinder features heavy-duty welded construction.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No