
Aqua Elite Round Brush, Synthetic Bristles, Short Handle Watercolor Paintbrush, Matte Black, Size 10
Mfr # P4850R10
Zoro # G821733849
product price:Â $21.59
/eaKey Features
Brush Style
Round
Brush Size
10
Basic Bristle Material
Synthetic
Includes
1 Brush
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P4850R10
Zoro #
G821733849
UPC #
757063486271
Country of Origin
China
Dimensions
Brush Size
10
Details
Brush Style
Round
Basic Bristle Material
Synthetic
Includes
1 Brush
Color
Black
Material
Synthetic Fibers, Wood
Description
Discover the Aqua Elite collection from Princeton Artist Co., a game-changer in the world of watercolor brushes. Designed for artists who demand excellence, Aqua Elite brushes deliver a performance that surpasses even natural Kolinsky-offering unparalleled precision, exceptional water retention, and a remarkable color-holding capacity. Each brush in this collection has been meticulously crafted by Princeton's expert artisans, ensuring they maintain their shape and versatility, stroke after stroke._x000D_ _x000D_ With a vast array of shapes and sizes, Aqua Elite brushes empower you to create with complete freedom-whether you're defining fine, delicate lines or covering expansive washes with effortless grace. Beyond their superior performance, these brushes are also animal-friendly, exceptionally durable, and surprisingly affordable, making them the ultimate choice for artists who seek both quality and sustainability. Aqua Elite isn't just a tool; it's the perfect partner for bringing your creative visions to life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.