This item is Discontinued.

This item is Discontinued.
PRO Charging System E.P.S. On-Board - Taylor Dunn 25A per output (Discontinued)
Specifications
Product Information
- MFR #
- i2425OBRMTD
- Zoro #
- G104180902
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.75
- Width
- 8.5
- Length
- 5.9
- Battery Size
- Custom
Details
- Voltage
- 24
- Battery Chemistry
- Standard
- Color
- Black
- Charger Output Voltage
- 24
- Amps
- 25
- Input Voltage
- 120VAC | VDC
- Battery Capacity
- 25
Description
i2425OBRMTD Dual Pro Industrial Battery Charger 24V 20Ah (Pictured is the 48V unit)We proud to add Dual Pro chargers to it's already stacked lineup of products. Dual Pro Uses Deltavolt Intuitive Charging Technology These chargers are on the cutting edge of technology. Dual Pro chargers can detect as low as 6 volts on a 36 volt system and 8 volts on a 48 volt system. Low voltage detection eliminates jump starting and service calls which save you time and money. Dual Pro goes beyond what normal chargers do. Normally your average charger only charges your battery until it gets warm enough and your battery tells your charger that it's done. That is not the case for Dual Pro, they acknowledge this and also know that most batteries only get 80% of their full charge from ordinary chargers. Why choose Dual Pro?It's the only 5 stage charger on the market Recovers 100% DOD batteries to 100% charge Charges to recommend specific gravity LED charge status light with fault detection Equipped with reverse polarity protection Includes zero spark technology Fully repairable charger Made in the USA.
- •
- •
- •