This item is Discontinued.

This item is Discontinued.
PRO Charging System E.P.S. On-Board - Various Scissor Lifts (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- i2425OBRMLIFTIEC
- Zoro #
- G204180925
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7.1
- Battery Size
- Custom
- Length
- 8.5
- Height
- 7.75
Details
- Voltage
- 24
- Color
- Black
- Charger Output Voltage
- 24
- Input Voltage
- 120VAC | VDC
- Battery Capacity
- 25
- Amps
- 25
- Battery Chemistry
- Standard
Description
Genie Scissor Lifts (GS-1530,GS-1930,GS-2032,GS-2632,GS-2046,GS-2646,GS-3232,GS-3246) 24 Volt System Part Numbers (66412,105739)
- •
- •
- •