This item is Discontinued.

This item is Discontinued.
PRO Charging System i2412 E.P.S. w/SB-50 Connector Handle 12A per outpt (Discontinued)
Specifications
Details
- MFR #
- i2412
- Zoro #
- G304180917
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 24
- Amps
- 12
- Charger Output Voltage
- 24
- Color
- Black
- Battery Chemistry
- Standard
- Battery Capacity
- 12
- Input Voltage
- 120VAC | VDC
Description
I2412 Dual Pro Charger with SB-50 Cord for Floor Scrubber and Sweeper Applications (Pictured is the 48V Unit)We proud to add Dual Pro chargers to it's already stacked lineup of products. As a matter of fact, Dual Pro chargers are the only chargers that charge your batteries to 100% specific gravity every charge. Dual Pro chargers adjust current in the absorption and finish stages based on the battery's communication with the charger Eagle Performance Series chargers are specially designed for use in the industrial and electric vehicle markets. With over 18 years of experience in manufacturing the legendary Dual ProTM charging systems, Pro Charging Systems chargers have become known as the name in charging technologies. Dual Pro is proud that these safe, reliable, and efficient battery chargers are made in the USA. All Eagle Performance Series units have reverse polarity protection, have on board fan cooling, temperature control and Quick Logic microprocessor capabilities.
- •
- •
- •