This item is Discontinued.

This item is Discontinued.
PRO Charging System i2420 E.P.S. w/SB-50 Connector Handle 20A per outpt (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- i2420
- Zoro #
- G004180903
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 24
- Charger Output Voltage
- 24
- Color
- Black
- Battery Capacity
- 20
- Input Voltage
- 120VAC | VDC
- Battery Chemistry
- Standard
- Amps
- 20
Description
I2420 Dual Pro Industrial Battery Charger (Pictured is the 48V unit)We proud to add Dual Pro chargers to it's already stacked lineup of products. As a matter of fact, Dual Pro chargers are the only chargers that charge your batteries to 100% specific gravity every charge. Dual Pro chargers adjust current in the absorption and finish stages based on the battery's communication with the charger Eagle Performance Series chargers are specially designed for use in the industrial and electric vehicle markets. Made in the USA.
- •
- •
- •